References
Optibelt:1480 8M 30 HIPO
Rubix:266A3822
Manufacturer :1082321
EAN:4044978561534

Product details : OPTIBELT 1480 8M 30 HIPO 1082321
HTD-1480-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1480 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 43.76 excl. VAT
/ Each
£ 52.51 incl. VAT
- Usually arrives within 14 working days
