References
Optibelt:1520 8M 50 HIPO
Rubix:266A3827
Manufacturer :1082331
EAN:4044978561633

Product details : OPTIBELT 1520 8M 50 HIPO 1082331
HTD-1520-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8mhp |
|---|---|
| Primitive length | 1520 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 75.15 excl. VAT
/ Each
£ 90.18 incl. VAT
- Usually arrives within 14 working days
