References
Optibelt:1096 8M 20
Rubix:265A9445
Manufacturer :1895295
EAN:4014486055023




Product details : OPTIBELT 1096 8M 20 1895295
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1096 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 137 |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Usually arrives within 14 working days
