References
Optibelt:1520 8M 85 HIPO
Rubix:266A3828
Manufacturer :1082333
EAN:4044978561657

Product details : OPTIBELT 1520 8M 85 HIPO 1082333
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1520 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 129.07 excl. VAT
/ Each
£ 154.88 incl. VAT
- Usually arrives within 14 working days
