References
Optibelt:1600 8M 85 HIPO
Rubix:266A3840
Manufacturer :1082357
EAN:4044978561893

Product details : OPTIBELT 1600 8M 85 HIPO 1082357
HTD-1600-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1600 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 200 |
Show UNSPSC/ECL@SS
£ 132.34 excl. VAT
/ Each
£ 158.81 incl. VAT
- Usually arrives within 14 working days
