Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50035 GTX 424 8MX 65
GATES 9327-50035 GTX 424 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 424 8MX 65
rubix:
270A0773
manufacturer :
9327-50035
ean:
5414465942525
Technical specifications
Profile
8MX
Primitive length
424
mm
Belt width
65
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50035 GTX 424 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
424
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
53
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.08
excl. VAT
/
Each
£
130.90
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 1190 14MGT 115 POWERGRIP GT4
MECALINE 1270.5M440 894839
GATES GT4 4326 14MGT 115 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 37 9239-05190
GATES 8M HTDSLEEVE HTD 1696 8M 1800
OPTIBELT 1096 8M 50 HIPO 1082170
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 62 9239-03224
GATES HTD BELT 3M PITCH HTD 381 3M 9
GATES 9327-50525 GTX 2800 8MX 85
OPTIBELT 201 3MHP 6 1598674
OPTIBELT 2800 D8M 50 1781097
GATES HTD BELT 8M PITCH HTD 920 8M 30
MECALINE 1520.8M440 894898
OPTIBELT 144 3MHP 15 1506002
GATES 9327-50242 GTX 1080 8MX 65