References
Optibelt:2000 8M 30 HIPO
Rubix:266A3870
Manufacturer :1082417
EAN:4044978562494

Product details : OPTIBELT 2000 8M 30 HIPO 1082417
HTD-2000-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2000 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 250 |
Show UNSPSC/ECL@SS
£ 56.64 excl. VAT
/ Each
£ 67.97 incl. VAT
- Usually arrives within 14 working days
