References
Optibelt:591 3M 9
Rubix:105A3215
Manufacturer :1985645
EAN:4014486042368




Product details : OPTIBELT 591 3M 977TD HTD TIMING BELT 591-9MM
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Profile | 3m |
|---|---|
| Primitive length | 591 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 197 |
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Usually arrives within 14 working days
