References
Optibelt:2104 8M 50 HIPO
Rubix:266A3879
Manufacturer :1082434
EAN:4044978562661

Product details : OPTIBELT 2104 8M 50 HIPO 1082434
HTD-2104-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2104 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 263 |
Show UNSPSC/ECL@SS
£ 98.19 excl. VAT
/ Each
£ 117.83 incl. VAT
- Usually arrives within 14 working days
