GATES 932750330 POWERGRIP GTX SYNCHRONOUS BELT 1304-8MX-85

PowerGrip GTX Synchronous Belt

See technical information

References

Gates:GTX 1304 8MX 85
Rubix:270A0791
Manufacturer :932750330
EAN:5414465940903
brand logo

Technical specifications

Profile8mx
Primitive length1304 mm
Belt width85 mm
See all Specifications

Product details : GATES 932750330 POWERGRIP GTX SYNCHRONOUS BELT 1304-8MX-85


PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.

Strengths

• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards

Applications

• Particularly suitable for pulleys with HTD® profile

Technical specifications


Attributes
Profile8mx
Primitive length1304 mm
Belt width85 mm
Materialchloroprene
Pitch8 mm
Number of teeth163
£ 299.98 excl. VAT
/ Each
£ 359.98 incl. VAT
  • Usually arrives within 14 working days