GATES 202-2MGT3-6 SYNCHRONOUS GT3 BELT


PowerGrip GT3 Belt

References
gates:GT3 202 2MGT 6
rubix:200A5949
manufacturer :9400-54073
ean:5414465982866
brand logo
brand logo
Technical specifications
ProfileGT
Primitive length202 mm
Belt width6 mm
See all Specifications

Product details : GATES 202-2MGT3-6 SYNCHRONOUS GT3 BELT


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
ProfileGT
Primitive length202 mm
Belt width6 mm
Pitch2 mm
MaterialCR
Number of teeth101
Height1.52 mm
Show UNSPSC/ECL@SS
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
  • Usually arrives within 14 working days