References
Optibelt:3048 8M 20 HIPO
Rubix:266A3909
Manufacturer :1082502
EAN:4044978563347

Product details : OPTIBELT 3048 8M 20 HIPO 1082502
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3048 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 381 |
Show UNSPSC/ECL@SS
£ 59.27 excl. VAT
/ Each
£ 71.12 incl. VAT
- Usually arrives within 14 working days
