GATES TIMING BELT 1850-5MGT3-25


PowerGrip GT3 Belt

References
gates:GT3 1850 5MGT 25
rubix:101A2439
manufacturer :9400-45290
ean:5414465732065
brand logo
brand logo
Technical specifications
Profile5MGT
Primitive length1850 mm
Belt width25 mm
See all Specifications

Product details : GATES TIMING BELT 1850-5MGT3-25


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5MGT
Primitive length1850 mm
Belt width25 mm
Pitch5 mm
MaterialCR
Number of teeth364
Height3.81 mm
Show UNSPSC/ECL@SS
£ 69.56 excl. VAT
/ Each
£ 83.47 incl. VAT
  • Usually arrives within 14 working days