OPTIBELT HTD TIMING BELT 608 8M 2077ZA

OMEGA 8M

See technical information
References
Optibelt:608 8M 20
Rubix:104A1326
Manufacturer :1557554
EAN:4014486053272
brand logo
Technical specifications
Profile8m
Primitive length608 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 608 8M 2077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight60 g
Profile8m
Primitive length608 mm
Belt width20 mm
Materialchloroprene
Pitch8 mm
Number of teeth76
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
  • Usually arrives within 14 working days