GATES 932750586 POWERGRIP GTX SYNCHRONOUS BELT 966-14MX-85
PowerGrip GTX Synchronous Belt
See technical informationSee documentsReferences
Gates:GTX 966 14MX 85
Rubix:270A0721
Manufacturer :932750586
EAN:5414465183607

Documents
Product details : GATES 932750586 POWERGRIP GTX SYNCHRONOUS BELT 966-14MX-85
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 14mx |
|---|---|
| Primitive length | 966 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 69 |
Show UNSPSC/ECL@SS
£ 572.23 excl. VAT
/ Each
£ 686.68 incl. VAT
- Usually arrives within 14 working days
