References
Optibelt:720 8M 20 HIPO
Rubix:266A3681
Manufacturer :1082006
EAN:4044978558381

Product details : OPTIBELT 720 8M 20 HIPO 1082006
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 720 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 90 |
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ Each
£ 20.89 incl. VAT
- Usually arrives within 14 working days
