References
Optibelt:760 8M 50 HIPO
Rubix:266A3687
Manufacturer :1082017
EAN:4044978558497

Product details : OPTIBELT 760 8M 50 HIPO 1082017
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 760 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 44.41 excl. VAT
/ Each
£ 53.29 incl. VAT
- Usually arrives within 14 working days
