References
Optibelt:840 8M 30 HIPO
Rubix:266A3702
Manufacturer :1082055
EAN:4044978558879

Product details : OPTIBELT 840 8M 30 HIPO 1082055
HTD-840-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 840 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 105 |
Show UNSPSC/ECL@SS
£ 28.81 excl. VAT
/ Each
£ 34.57 incl. VAT
- Usually arrives within 14 working days
