References
Optibelt:856 8M 85 HIPO
Rubix:266A3708
Manufacturer :1082075
EAN:4044978559074

Product details : OPTIBELT 856 8M 85 HIPO 1082075
HTD-856-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 856 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 107 |
Show UNSPSC/ECL@SS
£ 83.57 excl. VAT
/ Each
£ 100.28 incl. VAT
- Usually arrives within 14 working days
