References
Optibelt:896 8M 20 HIPO
Rubix:266A3713
Manufacturer :1082085
EAN:4044978559173

Product details : OPTIBELT 896 8M 20 HIPO 1082085
HTD-896-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 896 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 112 |
Show UNSPSC/ECL@SS
£ 20.16 excl. VAT
/ Each
£ 24.19 incl. VAT
- Usually arrives within 14 working days
