References
Optibelt:920 8M 50 HIPO
Rubix:266A3723
Manufacturer :1082105
EAN:4044978559371

Product details : OPTIBELT 920 8M 50 HIPO 1082105
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 920 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
- Usually arrives within 14 working days
