References
Optibelt:850 S8M 880 HIPO
Rubix:266A4074
Manufacturer :1082861
EAN:4044978566935

Product details : OPTIBELT 850 S8M 880 HIPO 1082861
Timing belt Optibelt OMEGA High Power profile S8M 850/880 HIPO: high performance, reduced noise and efficient power transmission. Electrical conductivity certified to ISO 9563.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 880 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Material | polychloroprene (cr) reinforced with aramid fibers; elastomeric compound for timing belts |
| Number of teeth | 110 |
| Tie beam material | tension cord in glass/glass fibre (fibreglass tension cord) |
Show UNSPSC/ECL@SS
£ 87.80 excl. VAT
/ Each
£ 105.36 incl. VAT
- Usually arrives within 14 working days
