References
Optibelt:300 S8M 1120 HIPO
Rubix:266A4088
Manufacturer :1082926
EAN:4044978567581

Product details : OPTIBELT 300 S8M 1120 HIPO 1082926
Optibelt OMEGA High Power synchronous belt (profile S8M) 300 S8M 1120 HIPO: 140 teeth and 8 mm pitch. For reliable transmissions.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1120 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Material | polyamide fibers (fabric on the teeth); cr elastomeric compound (chloroprene rubber) |
| Number of teeth | 140 |
| Tie beam material | tension cord in glass fiber (glass cord) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
- Usually arrives within 14 working days
