References
Optibelt:200 S8M 712 HIPO
Rubix:266A4055
Manufacturer :1082799
EAN:4044978566317

Product details : OPTIBELT 200 S8M 712 HIPO 1082799
Timing belt Optibelt OMEGA High Power for high loads: performance up to +150%, efficiency up to 98% and quieter running. Conductive and ISO 9563 certified.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 712 mm |
| Belt width | 200 mm |
| Pitch | 8 mm |
| Material | polychloroprene rubber (cr) (surface and teeth); polyamide fabric (fabric) |
| Number of teeth | 89 |
| Tie beam material | glass fibers (tension cord / traction core) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Usually arrives within 14 working days
