References
Sandvik Coromant:A316-16HM450-06220P 1730
Rubix:317A1486
Manufacturer :7611863
EAN:7323223930231

Product details : SANDVIK A316-16HM450-06220P1730 SOLID CARBIDE HEADS 7611863
CoroMill® 316 solid carbide head for high-feed facing
Technical specifications
Attributes
| Cutting head diameter | 15.875 mm |
|---|---|
| Length of cut | 18.7 mm |
| Radius | 2.79 |
| Capacity length | 18.7 mm |
| Cutting material | carbide |
| Length of milling head | 6 mm |
| Number of teeth | 4 |
| Internal cooling | no |
| Angle of helix | 50 ° |
Show UNSPSC/ECL@SS
£ 202.85 excl. VAT
/ Each
£ 243.42 incl. VAT
- Usually arrives within 14 working days
