References
Sandvik Coromant:A316-25SM550C10032P 1730
Rubix:319A1575
Manufacturer :7611894
EAN:7323223930545

Product details : SANDVIK A316-25SM550C10032P1730 SOLID CARBIDE HEADS 7611894
Stable CoroMill® 316 Multi-Operation Solid Carbide Cutter Head
Technical specifications
Attributes
| Cutting head diameter | 25.4 mm |
|---|---|
| Length of cut | 15.5 mm |
| Radius | 3.175 |
| Capacity length | 25.6 mm |
| Cutting material | carbide |
| Length of milling head | 25.6 mm |
| Number of teeth | 5 |
| Internal cooling | yes |
| Angle of helix | 50 ° |
Show UNSPSC/ECL@SS
£ 396.67 excl. VAT
/ Each
£ 476.00 incl. VAT
- Usually arrives within 14 working days
