SMC KQ2H10-12 FITTING

One-Touch Fitting Series KQ2

See technical informationSee documents

References

SMC:KQ2H10-12
Rubix:394A2808
Manufacturer :KQ2H10-12
SMC COUPLING KQ2H10-12A

Technical specifications

Connection 110
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);pom (collet, release button);304 stainless steel, c3604, pbt (guide);nbr (seal, o-ring);304 stainless steel, nbr (gasket)
See all Specifications

Documents

Product details : SMC KQ2H10-12 FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight13 g
Connection 110
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);pom (collet, release button);304 stainless steel, c3604, pbt (guide);nbr (seal, o-ring);304 stainless steel, nbr (gasket)
Length44.5 mm
Min. temperature-5 °C
Connection 220.9
Max. temperature60 °C
£ 4.96 excl. VAT
/ Each
£ 5.95 incl. VAT
  • Usually arrives within 14 working days