MECALINE 883935 PUSH IN STEM REDUCER-6MM-4MM
REDUCER STRAIGHT PUSH-IN SLEEVE FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Superseded Ref:840645
Mecaline:883935
Rubix:216A1954
EAN:3660338373312

Documents
Product details : MECALINE 883935 PUSH IN STEM REDUCER-6MM-4MM
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | nickel-plated brass |
| Length | 29.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- In stock: Next day delivery
