SMC KQ2L13-00A MALE FITTING 1/2 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2L13-00A
Rubix:393A5379
Manufacturer :KQ2L13-00A
EAN:3618036055412

Documents
Product details : SMC KQ2L13-00A MALE FITTING 1/2 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2L*-00, One-touch Fitting White Color - Union Elbow
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Connection 1 | 1/2 in |
| Material | c3604, pbt, pp |
| Length | 33 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 19,3 mm |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter 2 | 19.3 mm |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- Usually arrives within 14 working days