SMC KQ2S16-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 16 TUBE


One-touch Fitting Series KQ2

References
smc:KQ2S16-04NS
rubix:2604285
brand logo
brand logo
Technical specifications
Connection 11/2
See all Specifications

Product details : SMC KQ2S16-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 16 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Hexagon socket head male connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 16
Port Size: 1/2
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight36 g
Connection 11/2
Length24 mm
Type of threadingBSPT
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
  • Delivery usually within ( 4 ) days