Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883891 PUSH IN TO STEM ELBOW-4MM-4MM
MECALINE 883891 PUSH IN TO STEM ELBOW-4MM-4MM
ELBOW PUSH-IN SLEEVE FITTING NICKEL PLATED BRASS
References
mecaline:
883891
rubix:
216A1081
ean:
3660338372940
Technical specifications
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883891 PUSH IN TO STEM ELBOW-4MM-4MM
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.34
excl. VAT
/
Each
£
2.81
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 858891 BRANCH TEE MM 6 M6
SMC KQ2L11-03AS BRASS FITTING 3/8 MALE THREAD 3/8 TUBE
AVENTICS 1823391889
MECALINE 859734 BRANCH TEE MM 6-G1/4IN
LEGRIS LF3000 FITTING 3198 06 19
SMC KQ2H23-M5A ONE-TOUCH FITTING
AVENTICS 1823391646
MECALINE MALE 90 ELBOW 8-R3/8IN 858745
MECALINE MALE 90 ELBOW 10-G3/8IN 853235
MECALINE MALE 90ELBOW 6-R3/8IN 853214
SMC KQ2H11-03AS BRASS FITTING R RC 3/8 MALE THREAD I 3/8 TUBE
LEGRIS LF3600 BRASS FITTING 3699 08 13
LEGRIS-3609-04-10
6MM - 1/8 STR CAMOZZI 6512-6-1/8M
FESTO 186100 PUSH-IN FITTING QS-G3/8-8