MECALINE 853064 FEMALE STRAIGHT FITTING MM 10-1/4IN
PARALLEL FEMALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:853064
Rubix:216A1622
EAN:3660338092473


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 10 |
Documents
Product details : MECALINE 853064 FEMALE STRAIGHT FITTING MM 10-1/4IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 10 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- In stock: Next day delivery