SMC KQ2Y12-03NS ONE-TOUCH FITTING


One-Touch Fitting Series KQ2

References
smc:KQ2Y12-03NS
rubix:393A7560
SMC FITTING KQ2Y12-03NS
brand logo
Technical specifications

Product details : SMC KQ2Y12-03NS ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.

Applications

For Vacuum and Positive Pressure Applications

Technical specifications


Attributes
Logistic Weight41 g
Connection 112
Length33 mm
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
  • Usually arrives within 14 working days