Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-G1/4IN 853230
MECALINE MALE 90 ELBOW 6-G1/4IN 853230
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
853230
rubix:
208A5111
ean:
3660338093937
Technical specifications
Connection 1
G1/4
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-G1/4IN 853230
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
FESTO 190649 PUSH-IN FITTING QS-1/4-12-I
MECALINE 840584 ORIENTABLE BRANCH FITTING 6-G1/4IN
MECALINE MALE 90 ELBOW 4-G1/4IN 853227
SMC KQ2H23-02AS BRASS FITTING R RC 1/4 MALE THREAD I 3.2 TUBE
LEGRIS LF3000 FITTING 3101 06 17
SMC KQ2V06-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC KQ2L23-M5A ONE-TOUCH FITTING
SMC KQ2H05-34AS BRASS FITTING NPT 1/8 MALE THREAD I 3/16 TUBE
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
LEGRIS LF3000 FITTING 3193 06 10
MECALINE 840629 BANJO FITTING 10-3/8
SMC KQ2H11-03AS BRASS FITTING R RC 3/8 MALE THREAD I 3/8 TUBE
MECALINE 842870 STRAIGHT FITTING 6-G1/8IN
CAMOZZI 1631-01-M5 BANJO BOLT M5
SMC KQ2T06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE