SMC KQ2F04-02A BRASS FITTING 1/4 FEMALE THREAD I 4 TUBE


KQ2 One-touch Fitting

References
smc:KQ2F04-02A
rubix:81176253
brand logo
brand logo
Technical specifications
Connection 1R 1/4
Connection 24
See all Specifications

Product details : SMC KQ2F04-02A BRASS FITTING 1/4 FEMALE THREAD I 4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight22 g
Connection 1R 1/4
Connection 24
Length20 mm
Type of threadingRC
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604;PBT;PP
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Delivery usually within ( 4 ) days