References
SMC:KQ2VD08-02S
Rubix:132A5644
Manufacturer :KQ2VD08-02S

Documents
Product details : SMC KQ2VD08-02S FITTING
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | r 1/4 |
| Connection 2 | 8 |
| Material | c3604;pbt;pp;stainless steel 303 |
| Connecting diameter | 8 '' |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 116.50 excl. VAT
/ 10 pieces
£ 139.80 incl. VAT
- Delivery usually within ( 6 ) days