Rotary Fitting Series KX
Connection 1 | 6 mm |
---|---|
Connection 2 | M5x0,8 |
Logistic Weight | 13 g |
---|---|
Connection 1 | 6 mm |
Connection 2 | M5x0,8 |
Length | 39.5 mm |
Type of threading | M |
Metric exterior tube diameter | 6 mm |
Threading | M5x0,8 |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of fluid | Air |
Material | PBT |
Delivery usually within ( 4 ) days