Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 6-R1/4IN 853213
MECALINE MALE 90ELBOW 6-R1/4IN 853213
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853213
rubix:
216A3652
ean:
3660338093777
Technical specifications
Connection 1
r1/4
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 6-R1/4IN 853213
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
r1/4
Connection 2
6
Type of threading
conical
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 858800 MALE BANJO FITTING MM 6 - R1/4
MECALINE 883833 PUSH IN FEMALE STUD-4MM-M5
FESTO 190645 PUSH-IN FITTING QS-3/8-6
SMC KQ2T04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
FESTO 186107 PUSH-IN FITTING QS-G1/8-6-I
SMC KQ2L09-U01N ONE-TOUCH FITTING
MECALINE 840790 MALE STRAIGHT FITTING NSF 4-G1/8IN
LEGRIS 3101-04-19 PUSH FITTING 4MM/M5
SMC KQB2H07-N02S 10MM MALE TUBE CONNECTOR X 1/4MM THREAD CONNECTOR
SMC KQ2T10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
LEGRIS LF3000 FITTING 3199-04-55
AVENTICS 1823391647
MECALINE MALE STRAIGHT 12-G1/8IN 858719
MECALINE 883925 MICRO PUSH IN-BANJO 3MM-M3
SMC KQ2H12-U02A ONE-TOUCH FITTING