Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER BC10033-43 REPTILE RS S3 SRC BLK BOOT SIZE 43/9
U-POWER BC10033-43 REPTILE RS S3 SRC BLK BOOT SIZE 43/9
Reptile UA10164 Safety Footwear
References
u-power:
BC10033-43
rubix:
2586809
ean:
8033546091234
Technical specifications
EU shoe size
43
Collar height
high
Colour
black
See all Specifications
Product details
Technical specifications
Product details : U-POWER BC10033-43 REPTILE RS S3 SRC BLK BOOT SIZE 43/9
High, classic and robust u power safety shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 RS SRC
Technical specifications
Attributes
EU shoe size
43
Collar height
high
Colour
black
Type of soles
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.18
excl. VAT
/
Each
£
47.02
incl. VAT
Delivery usually within (
3
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0508 CROMO S2 SRC WHITE EU45 UK11
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU37 UK4
GISS 867182 MASCOTA SAFETY SHOES S3 SRC BLK MICROFIBER SIZE 46/11
JALAS 3075 STREET MID CUT BOOT S3 SRC EU44 UK10
U-POWER UE10123-35 SAFE S3 SRC BLK BOOT SIZE 35/2
U-POWER RL20272-46 BLANCO S2 SRC WHT LOWSHOE SIZE 46/11
U-POWER RI21052-43 MADRID ESD S2 SRC WHT LOWSHOE SIZE 43/9
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU44 UK10
ROCKFALL PM4040 PROMAN BRIDGEPORT SAFETY TRAINER UK7 EU41
BASE B1011 K-CROSS SHOE S3 ESD SRC BLACK EU44 UK10
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU39 UK6
PORTWEST FW34RER46 LUSUM SAFETY TRAINER RED SIZE 46/11
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU42 UK8
PORTWEST B0979BGN44 OREN TOP BOOT
JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU36 UK3