OPTIBELT 10 T10 / 1700 AP 1805541


optibelt ALPHA POWER T10

References
optibelt:10 T10 / 1700 AP
rubix:266A2006
manufacturer :T10 1700 1077TA
ean:4014486387988
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1700 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT 10 T10 / 1700 AP 1805541


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT10
Primitive length1700 mm
Belt width10 mm
Pitch10 mm
Number of teeth170
Height4.5 mm
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ Each
£ 29.16 incl. VAT
  • Usually arrives within 14 working days