Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/215
OPTIBELT PU TIMING BELT 6T5/215
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 215
rubix:
106A2898
manufacturer :
T5 215 677ZA
ean:
4014486015713
Technical specifications
Profile
T5
Primitive length
215
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
215
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
43
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 800 50
GATES PU AT10 1860 32 TIMING BELT 32AT10/1860
OPTIBELT 4 T25 / 480 AP 1993670
OPTIBELT 20 T5 / 270 AP 1892785
OPTIBELT 12 T25 / 230 AP 1920937
OPTIBELT 50 T10 / 680 1838823
OPTIBELT 12 T5 / 510 AP 1872118
OPTIBELT PU TIMING BELT 6T5/400
OPTIBELT T10 1420 2577ZA PU TIMING BELT 25T10/1420
OPTIBELT 12 T5 / 600 1593140
OPTIBELT TIMING BELT METRIC 25T5/750DL:OPTI
OPTIBELT 20 T10 / 720 AP 1890919
OPTIBELT PU TIMING BELT T5 340 1677ZA
OPTIBELT 25 T5 / 550 AP 1758004
GATES PU TIMING BELT PU AT10 890 25