Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 220 2577ZA PU TIMING BELT 25T5/220
OPTIBELT T5 220 2577ZA PU TIMING BELT 25T5/220
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 220
rubix:
105A2686
manufacturer :
T5 220 2577ZA
ean:
4014486015850
Technical specifications
Profile
t5
Primitive length
220
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 220 2577ZA PU TIMING BELT 25T5/220
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
220
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
44
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.81
excl. VAT
/
Each
£
18.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT 8T5/620
GATES PU TIMING BELT PU AT10 500 10 *IC*
OPTIBELT 12 AT10 / 1150 AP 1586470
OPTIBELT 32 T10 / 950 AP 1922389
OPTIBELT 20 AT5 / 545 AP 1896226
OPTIBELT PU TIMING BELT AT10 1600 5077ZA
GATES 7762-21361 PU T5 1350 4
OPTIBELT 12 DT10 / 900 AP 1819485
OPTIBELT 6 T5 / 350 AP 1852071
OPTIBELT T5 275 2577ZA PU TIMING BELT 25T5/275
OPTIBELT 25 T10 / 450 AP 1990384
OPTIBELT 20 T5 / 600 1915764
OPTIBELT PU TIMING BELT T5 390 2077ZA
OPTIBELT T5 1315 2577ZA PU TIMING BELT 25T5/1315
GATES PU TIMING BELT PU T10-1440-32