Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 300 1970212
OPTIBELT 6 T5 / 300 1970212
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 300
rubix:
265A9656
manufacturer :
T5 300 677ZA
ean:
4014486016598
Technical specifications
Profile
T5
Primitive length
300
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 300 1970212
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
300
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
60
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-61423 PU AT10 1420 25
GATES PU TIMING BELT PU T10 530 50
GATES PU TIMING BELT PU AT10 920 32
OPTIBELT 16 T10 / 1400 AP 1893732
OPTIBELT PU TIMING BELT 8T5/550
OPTIBELT 16 T10 / 1780 AP 1994366
GATES PU TIMING BELT PU T2.5-540-50
OPTIBELT T5 270 2577ZA PU TIMING BELT 25T5/270
OPTIBELT PU TIMING BELT 8T5/340
OPTIBELT T10 1050 5077ZA 50T10/1050 T10/1050 BELT 50MM WIDE
OPTIBELT 20 AT10 / 890 AP 1831624
OPTIBELT PU TIMING BELT 6T5/330
OPTIBELT 6 T5 / 475 AP 1930398
GATES PU TIMING BELT PU T10 410 32
OPTIBELT PU TIMING BELT T10 1080 2077ZA