Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 325 1935644
OPTIBELT 8 T5 / 325 1935644
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 325
rubix:
265A9769
manufacturer :
T5 325 877ZA
ean:
4014486016840
Technical specifications
Profile
T5
Primitive length
325
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 325 1935644
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
325
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
65
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T5 / 1440 AP 1898764
GATES PU TIMING BELT PU T5 305 75
OPTIBELT 20 AT5 / 710 1960115
OPTIBELT 25 T5 / 1140 1891106
GATES DBL PU TIMING BELT DL PU T10 980 32 *IC*
GATES PU TIMING BELT 10T2.5/177.5
OPTIBELT 20 T10 / 720 AP 1890919
GATES PU TIMING BELT PU T2.5 330 4
GATES 7762-90807 DL PU T10 800 50
GATES PU TIMING BELT PU AT10 610 16 *IC*
GATES PU TIMING BELT PU T2.5 160 32
OPTIBELT PU TIMING BELT T10 1150 2577ZA
OPTIBELT 6 T25 / 317 AP 1531457
OPTIBELT 50 AT10 / 1420 AP 1996477
GATES 7762-61361 PU AT10 1360 10