Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 330 1077ZA
OPTIBELT PU TIMING BELT T5 330 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 330
rubix:
102A0388
manufacturer :
T5 330 1077ZA
ean:
4014486016932
Technical specifications
Profile
T5
Primitive length
330
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 330 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
330
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
66
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1300 16
GATES PU TIMING BELT PU T10 1350 50
OPTIBELT 25 AT10 / 580 AP 1914557
OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
OPTIBELT 25 AT10 / 1000 AP 1837910
OPTIBELT AT5 255 1277ZA PU TIMING BELT 12AT5/255
GATES PU TIMING BELT PU T10 1080 32
GATES PU T5 750 32 PU TIMING BELT 32T5/750
OPTIBELT PU TIMING BELT 6T5/260
OPTIBELT METRIC TIMING BELT T5 800 1677ZA
OPTIBELT DT5 815 2077ZA PU TIMING BELT 20DT5/815
OPTIBELT PU TIMING BELT T2,5 145 1077ZA
OPTIBELT 12 DT5 / 625 1913620
GATES PU TIMING BELT PU AT5 780 32
OPTIBELT T5 355 1077ZA PU TIMING BELT 10T5/355