Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 330 1677ZA
OPTIBELT PU TIMING BELT T5 330 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 330
rubix:
104A8690
manufacturer :
T5 330 1677ZA
ean:
4014486016956
Technical specifications
Profile
t5
Primitive length
330
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 330 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
11
g
Profile
t5
Primitive length
330
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
66
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T2.5 500 50
OPTIBELT 8 AT5 / 330 1936223
OPTIBELT 16 DT10 / 1800 1808486
GATES PU TIMING BELT PU T5 270 25
OPTIBELT 12 T10 / 550 1820517
OPTIBELT 50 T10 / 1100 1934509
OPTIBELT 10 AT10 / 1210 AP 1576069
OPTIBELT PU TIMING BELT T10 1880 2577ZA
GATES PU TIMING BELT PU T5 660 75
OPTIBELT 25 T5 / 325 1958449
GATES 7762-31603 PU T10 1600 20
GATES PU TIMING BELT PU AT5 660 8
GATES PU TIMING BELT PU T5 550 10 *IC*
OPTIBELT 6 T5 / 725 AP 1813315
OPTIBELT T5 185 877ZA PU TIMING BELT 8T5/185