Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/640
OPTIBELT PU TIMING BELT 8T5/640
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 640
rubix:
100A1961
manufacturer :
T5 640 877ZA
ean:
4014486019568
Technical specifications
Profile
t5
Primitive length
640
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/640
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
640
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
128
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 420 4
OPTIBELT 12 AT5 / 825 1856347
GATES PU TIMING BELT PU AT5 975 4
GATES PU TIMING BELT PU T5 250 25
GATES PU TIMING BELT PU T5 500 8
OPTIBELT PU TIMING BELT 6T5/275
OPTIBELT 32 AT10 / 1700 AP 1854564
OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220
OPTIBELT PU TIMING BELT T10 1250 1677ZA
GATES DBL PU TIMING BELT DL PU T10 980 32 *IC*
GATES PU TIMING BELT PU AT5 825 32
OPTIBELT 10 AT10 / 980 1994457
OPTIBELT T10 1610 5077ZA PU TIMING BELT 50T10/1610
GATES PU TIMING BELT PU T5 1380 16
OPTIBELT 12 T10 / 410 AP 1828595