Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/250
OPTIBELT PU TIMING BELT 8T5/250
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 250
rubix:
133A5279
manufacturer :
T5 250 877ZA
ean:
4014486016048
Technical specifications
Profile
T5
Primitive length
250
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/250
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
250
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
50
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 780 4
GATES PU TIMING BELT PU AT5 375 10 *IC*
OPTIBELT 6 T25 / 650 AP 1869029
OPTIBELT PU TIMING BELT 8T5/1315
OPTIBELT T5 250 1077ZA PU TIMING BELT 10T5/250
OPTIBELT PU TIMING BELT 6T5/650
GATES DBL PU TIMING BELT DL PU T5 750 8 *IC*
GATES PU TIMING BELT SLEEVE AT10-1940 200
GATES PU TIMING BELT PU T5 1215 4
OPTIBELT PU TIMING BELT 6T5/350
OPTIBELT PU TIMING BELT T5 280 1077ZA
GATES 7762-91203 DL PU T10 1200 16
OPTIBELT 16 AT10 / 890 AP 1824659
OPTIBELT 8 T5 / 1000 1856859
OPTIBELT 20 DT5 / 1100 AP 1953881