Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/350
OPTIBELT PU TIMING BELT 6T5/350
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 350
rubix:
100A0318
manufacturer :
T5 350 677ZA
ean:
4014486017076
Technical specifications
Profile
T5
Primitive length
350
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/350
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
350
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
70
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 T10 / 1200 AP 1850157
OPTIBELT PU TIMING BELT T5 450 1677ZA
OPTIBELT 8 T5 / 425 1557859
OPTIBELT 20 AT10 / 1010 AP 1767305
OPTIBELT 12 AT5 / 825 AP 1976255
OPTIBELT 12 T10 / 1700 1974932
OPTIBELT 8 T25 / 180 AP 1787099
OPTIBELT PU TIMING BELT T5 840 2577ZA
GATES 7762-20237 PU T5 325 50
OPTIBELT PU TIMING BELT T5 630 2577ZA
GATES PU T5 675 16 PU TIMING BELT 16T5/675
GATES PU TIMING BELT T5-320-32
OPTIBELT 10 T5 / 800 AP 1999101
OPTIBELT PU TIMING BELT 6T5/660
OPTIBELT AT10 1500 3277ZA PU TIMING BELT 32AT10/1500