Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT TIMING BELT T5 360 1077ZA
OPTIBELT TIMING BELT T5 360 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 360
rubix:
101A5426
manufacturer :
T5 360 1077ZA
ean:
4014486956122
Technical specifications
Profile
T5
Primitive length
360
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT TIMING BELT T5 360 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
360
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
72
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 510 AP 1955475
OPTIBELT 32 T10 / 1500 AP 1971178
OPTIBELT 50 AT10 / 1300 1967178
GATES 7762-50619 PU AT5 610 12
OPTIBELT PU TIMING BELT T5 1075 2577ZA
OPTIBELT 20 T5 / 1380 AP 1917042
OPTIBELT PU TIMING BELT T5 630 1077ZA
GATES PU TIMING BELT PU T10 560 12 *IC*
OPTIBELT 12 T25 / 342 1933930
OPTIBELT PU TIMING BELT T5 280 2577ZA
OPTIBELT 32 DT5 / 625 1867177
GATES PU TIMING BELT SLEEVE T10-1200 380
GATES 7762-20605 PU T5 600 25
OPTIBELT 12 T5 / 515 AP 1948371
GATES 7762-61206 PU AT10 1200 12